- Impact Socket Set
- 7 Pieces
- 1/4" Drive
- Impact, Standard Sockets
- Socket Size Range 7 mm - 13 mm
| Socket Size Range | 7 mm to 13 mm |
| No. of Points | 6 |
| Finish | Black Oxide |
| Set Includes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 6 1/4" Socket Bar, Clips |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Socket Series | Standard Impact |
| No. of Pieces | 7 |
| Magnetic | No |
| Weight | 0.4 LB |

