- 6 Point Impact Socket
- 1/4" Drive
- 15 mm Socket Size
- Standard Socket Depth
| Locking Type | Pin |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Tip Type | Box |
| Inch/Metric | Metric |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Socket Size | 15 mm |
| Overall Length | 22.2 mm |
| Opening Size | 15 mm |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Weight | 0.08 LB |

