- 6 Point Impact Socket
- 1/4" Drive
- 7/16" Socket Size
- Standard Socket Depth
| Locking Type | Pin |
| Socket Size | 7/16 in |
| Opening Size | 7/16 in |
| Drive Type | Square |
| Tip Type | Box |
| No. of Points | 6 |
| Finish | Black Oxide |
| Overall Length | 0.875 in |
| Socket Series | Standard, Impact |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Material | Forged Alloy Steel |
| Socket Type | Impact |
| Length Type | Standard |
| Weight | 0.05 LB |

