- 1/4" Socket Drive Size, 0.34375" Socket Size, 7/8" Overall Length
| Inch/Metric | Inch |
| Locking Type | Pin |
| Length Type | Standard |
| Socket Type | Impact |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Series | Standard, Impact |
| Overall Length | 0.875 in |
| Socket Size | 11/32 in |
| No. of Points | 6 |
| Socket Diameter | 33/64 in |
| Finish | Black Oxide |
| Socket Drive Size | 1/4 in |
| Drive End Diameter | 33/64 in |
| Weight | 0.03 LB |

