- Impact Socket
- Impact
- 5/16" Opening Size
- 1/4" Drive Size
features
- Allows room for more magnet material, helping increase total magnetic strength
- Designed to easily pick up heavy fasteners and hold them tightly during use
- Impact sockets with high impact strength are used in automated and hand impact socket application
- ProtoGrip™ magnetic sockets require no bushings to hold the magnet in place
- ProtoGrip™ magnetic sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
- Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
| Socket Size | 5/16 in |
| Socket Series | Impact |
| Socket Length | 59/64 in |
| Socket Diameter | 1/2 in |
| Opening Size | 5/16 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 0.921875 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 0.04 LB |

