- Impact Socket Set
- 11 Pieces
- 1/4" Drive
- Impact, standard Sockets
- Socket Size Range 3/16" - 5/8"
| Finish | Black Oxide |
| Magnetic | No |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Size Range | 3/16 in to 5/8 in |
| Set Includes | 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 9" Socket Bar, Clips |
| Socket Series | Standard Impact |
| No. of Pieces | 11 |
| Weight | 0.01 LB |

