- Impact Socket Set
- 11 Pieces
- 1/4" Drive
- Impact, standard Sockets
- Socket Size Range 1/4" - 9/16"
| Socket Series | Standard Impact |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Magnetic | No |
| No. of Pieces | 11 |
| Finish | Black Oxide |
| Set Includes | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 6 1/4" Socket Bar, Clips |
| Inch/Metric | Inch |
| Socket Size Range | 1/4 in to 9/16 in |
| Weight | 0.95 LB |

