- 1/4" Socket Drive Size, 8 mm Socket Size, 22.2 mm Overall Length
| Socket Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Socket Series | Standard, Impact |
| Socket Type | Impact |
| Drive End Diameter | 12.6 mm |
| Overall Length | 22.2 mm |
| No. of Points | 6 |
| Socket Size | 8 mm |
| Socket Diameter | 12.6 mm |
| Length Type | Standard |
| Weight | 0.03 LB |

