- 1/4" Socket Drive Size, 0.5625" Socket Size, 1/4" Overall Length
| Socket Size | 9/16 in |
| Drive End Diameter | 51/64 in |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Socket Diameter | 51/64 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Length Type | Deep |
| Overall Length | 2 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.17 LB |

