- 6 Point Impact Socket
- 1/4" Drive
- 14 mm Socket Size
- Deep Socket Depth
| Inch/Metric | Metric |
| Material | Forged Alloy Steel |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Locking Type | Pin |
| Overall Length | 50.8 mm |
| Length Type | Deep |
| Drive Type | Square |
| Socket Size | 14 mm |
| Finish | Black Oxide |
| Socket Series | Deep, Impact |
| Socket Type | Impact |
| Opening Size | 14 mm |
| Tip Type | Box |
| Weight | 0.18 LB |

