- 6 Point Impact Socket
- 1/4" Drive
- 13 mm Socket Size
- Deep Socket Depth
| Socket Series | Deep, Impact |
| Locking Type | Pin |
| Length Type | Deep |
| No. of Points | 6 |
| Overall Length | 50.8 mm |
| Inch/Metric | Metric |
| Tip Type | Box |
| Finish | Black Oxide |
| Socket Type | Impact |
| Opening Size | 13 mm |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Size | 13 mm |
| Weight | 0.14 LB |

