- 1/4'' Socket Drive Size
- 11 mm Socket Size
- 50.8 mm Overall Length
| Inch/Metric | Metric |
| Length Type | Deep |
| Socket Series | Deep, Impact |
| Socket Drive Size | 1/4 in |
| Socket Type | Impact |
| Drive End Diameter | 16 1/2 in |
| Socket Size | 11 mm |
| Socket Diameter | 16.5 mm |
| No. of Points | 6 |
| Overall Length | 50.8 mm |
| Weight | 0.11 LB |

