- 1/4" Socket Drive Size, 0.34375" Socket Size, 1/4" Overall Length
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Drive End Diameter | 33/64 in |
| Overall Length | 2 in |
| Length Type | Deep |
| Socket Diameter | 33/64 in |
| Socket Drive Size | 1/4 in |
| Socket Size | 11/32 in |
| Socket Type | Impact |
| Weight | 0.08 LB |

