- 1/4'' Socket Drive Size
- 8 mm Socket Size
- 50.8 mm Overall Length
| Drive End Diameter | 12.6 mm |
| Overall Length | 50.8 mm |
| Length Type | Deep |
| Socket Size | 8 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Socket Type | Impact |
| Socket Diameter | 12.6 mm |
| Inch/Metric | Metric |
| Socket Series | Deep, Impact |
| Weight | 0.07 LB |

