- 1/4" Socket Drive Size
- 6 mm Socket Size
- 50.8 mm Overall Length
| Overall Length | 50.8 mm |
| Socket Type | Impact |
| Drive End Diameter | 12.6 mm |
| Socket Series | Deep, Impact |
| Inch/Metric | Metric |
| Socket Size | 6 mm |
| Socket Drive Size | 1/4 in |
| Socket Diameter | 10 mm |
| Length Type | Deep |
| No. of Points | 6 |
| Weight | 0.04 LB |

