- 1" Socket Drive Size, 3.5" Socket Size, 5 1/8" Overall Length
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Length Type | Standard |
| Drive End Diameter | 3 5/32 in |
| No. of Points | 12 |
| Overall Length | 5.125 in |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Socket Size | 3 1/2 in |
| Socket Diameter | 4 11/16 in |
| Weight | 9.37 LB |

