- 1" Socket Drive Size, 3.125" Socket Size, 4 15/16" Overall Length
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Size | 3 1/8 in |
| Overall Length | 4.9375 in |
| Length Type | Standard |
| Drive End Diameter | 3 5/32 in |
| Socket Type | Hand |
| Socket Diameter | 4 3/8 in |
| Socket Drive Size | 1 in |
| Weight | 8.87 LB |

