- 1" Socket Drive Size, 3" Socket Size, 4 11/16" Overall Length
| Socket Type | Hand |
| Length Type | Standard |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Size | 3 in |
| Drive End Diameter | 3 5/32 in |
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Overall Length | 4.6875 in |
| Socket Diameter | 4 9/64 in |
| Weight | 7.65 LB |

