- 1" Socket Drive Size, 2.75" Socket Size, 4 7/16" Overall Length
| Socket Diameter | 1 13/16 in |
| Socket Series | Standard |
| Socket Type | Hand |
| Length Type | Standard |
| Socket Drive Size | 1 in |
| Inch/Metric | Inch |
| Socket Size | 2 3/4 in |
| No. of Points | 12 |
| Overall Length | 4.4375 in |
| Drive End Diameter | 2 21/32 in |
| Weight | 5.63 LB |

