- 1" Socket Drive Size, 2.5" Socket Size, 4 1/8" Overall Length
| Socket Size | 2 1/2 in |
| Socket Diameter | 3 37/64 in |
| Overall Length | 4.125 in |
| Drive End Diameter | 2 21/32 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Type | Hand |
| Length Type | Standard |
| Socket Drive Size | 1 in |
| Weight | 5.0 LB |

