- 1" Socket Drive Size, 2.375" Socket Size, 4" Overall Length
| Drive End Diameter | 2 13/32 in |
| Socket Series | Standard |
| Length Type | Standard |
| Socket Diameter | 3 17/64 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| No. of Points | 12 |
| Overall Length | 4 in |
| Socket Size | 2 3/8 in |
| Socket Type | Hand |
| Weight | 3.67 LB |

