- 1" Socket Drive Size, 2.25" Socket Size, 3 13/16" Overall Length
| Socket Diameter | 3 5/64 in |
| Drive End Diameter | 2 13/32 in |
| Socket Type | Hand |
| Socket Size | 2 1/4 in |
| Overall Length | 3.8125 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Socket Series | Standard |
| Length Type | Standard |
| Weight | 3.2 LB |

