- 1" Socket Drive Size, 2.1875" Socket Size, 3 3/4" Overall Length
| Drive End Diameter | 2 13/32 in |
| Socket Size | 2 3/16 in |
| Length Type | Standard |
| Socket Diameter | 3 5/64 in |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Overall Length | 3.75 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Drive Size | 1 in |
| Weight | 3.26 LB |

