- 1" Socket Drive Size, 2.125" Socket Size, 3 5/8" Overall Length
| Socket Size | 2 1/8 in |
| Length Type | Standard |
| Drive End Diameter | 2 1/8 in |
| Overall Length | 3.625 in |
| Socket Diameter | 2 15/16 in |
| No. of Points | 12 |
| Socket Type | Hand |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Weight | 2.99 LB |

