- 1" Socket Drive Size, 2.0625" Socket Size, 3 1/2" Overall Length
| No. of Points | 12 |
| Socket Type | Hand |
| Length Type | Standard |
| Socket Diameter | 2 11/16 in |
| Socket Drive Size | 1 in |
| Drive End Diameter | 2 13/32 in |
| Inch/Metric | Inch |
| Overall Length | 3.5 in |
| Socket Size | 2 1/16 in |
| Socket Series | Standard |
| Weight | 2.36 LB |

