- 1" Socket Drive Size, 2" Socket Size, 3 7/16" Overall Length
| Socket Diameter | 2 11/16 in |
| Socket Size | 2 in |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Length Type | Standard |
| Socket Series | Standard |
| Socket Drive Size | 1 in |
| Overall Length | 3.4375 in |
| No. of Points | 12 |
| Drive End Diameter | 2 13/32 in |
| Weight | 2.45 LB |

