- 1" Socket Drive Size, 1.875" Socket Size, 3 5/16" Overall Length
| Socket Type | Hand |
| Socket Size | 1 7/8 in |
| Overall Length | 3.3125 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Drive End Diameter | 2 13/32 in |
| Length Type | Standard |
| Socket Diameter | 2 11/16 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Weight | 2.6 LB |

