- 1" Socket Drive Size, 1.8125" Socket Size, 3 5/16" Overall Length
| Length Type | Standard |
| Socket Diameter | 2 1/2 in |
| Overall Length | 3.3125 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Drive End Diameter | 2 5/32 in |
| Socket Drive Size | 1 in |
| Socket Size | 1 13/16 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Weight | 2.0 LB |

