- 1" Socket Drive Size, 1.625" Socket Size, 3 1/4" Overall Length
| Socket Series | Standard |
| No. of Points | 12 |
| Overall Length | 3.25 in |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Socket Diameter | 2 3/8 in |
| Length Type | Standard |
| Drive End Diameter | 2 5/32 in |
| Socket Size | 1 5/8 in |
| Socket Drive Size | 1 in |
| Weight | 1.99 LB |

