- 1" Socket Drive Size, 1.3125" Socket Size, 2 21/32" Overall Length
| Drive End Diameter | 2 1/32 in |
| Socket Type | Hand |
| Overall Length | 2.65625 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Socket Size | 1 5/16 in |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Diameter | 2 1/32 in |
| Weight | 1.33 LB |

