- 1" Socket Drive Size, 1.125" Socket Size, 2 7/16" Overall Length
| Socket Size | 1 1/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| Overall Length | 2.4375 in |
| Socket Diameter | 1 41/64 in |
| Socket Type | Hand |
| Socket Series | Standard |
| Drive End Diameter | 1 29/32 in |
| No. of Points | 12 |
| Weight | 0.93 LB |

