- 3/4" Socket Drive Size, 2.0625" Socket Size, 3 9/32" Overall Length
| No. of Points | 12 |
| Overall Length | 3.28125 in |
| Length Type | Standard |
| Socket Diameter | 2 61/64 in |
| Drive End Diameter | 2 3/32 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Socket Size | 2 1/16 in |
| Socket Type | Hand |
| Socket Drive Size | 3/4 in |
| Weight | 2.14 LB |

