- 3/4" Socket Drive Size, 60 mm Socket Size, 92.9 mm Overall Length
| Drive End Diameter | 64.2 mm |
| Socket Series | Standard |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Diameter | 82.8 mm |
| Socket Drive Size | 3/4 in |
| Overall Length | 92.9 mm |
| Socket Size | 60 mm |
| Weight | 3.92 LB |

