- 3/4" Socket Drive Size, 58 mm Socket Size, 86.6 mm Overall Length
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Drive End Diameter | 53.1 mm |
| Socket Series | Standard |
| Socket Size | 58 mm |
| Socket Diameter | 79.6 mm |
| Inch/Metric | Metric |
| Overall Length | 86.6 mm |
| No. of Points | 12 |
| Weight | 2.92 LB |

