- 3/4" Socket Drive Size, 55 mm Socket Size, 83.3 mm Overall Length
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| Drive End Diameter | 53.1 mm |
| Socket Series | Standard |
| Socket Size | 55 mm |
| No. of Points | 12 |
| Socket Diameter | 74.8 mm |
| Length Type | Standard |
| Overall Length | 83.3 mm |
| Weight | 2.69 LB |

