- 6 Point Deep Socket
- 3/4" Drive
- 1 5/8" Socket Size
- 3 1/2" Overall Length
| Finish | Nickel Chrome |
| Socket Drive Size | 3/4 in |
| Material | Forged Alloy Steel |
| Length Type | Deep |
| Opening Size | 1 5/8 in |
| Tip Type | Box |
| Socket Series | Deep |
| Overall Length | 3.5 in |
| Inch/Metric | Inch |
| Socket Size | 1 5/8 in |
| Drive Type | Square |
| No. of Points | 6 |
| Locking Type | Ball |
| Weight | 1.76 LB |

