- 3/4" Socket Drive Size, 46 mm Socket Size, 75.4 mm Overall Length
| Socket Series | Standard |
| Socket Diameter | 65.3 mm |
| Socket Size | 46 mm |
| Drive End Diameter | 45.2 mm |
| No. of Points | 12 |
| Overall Length | 75.4 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Weight | 1.87 LB |

