- 3/4" Socket Drive Size, 1.4375" Socket Size, 2 1/2" Overall Length
| Socket Series | Deep |
| Socket Drive Size | 3/4 in |
| Socket Diameter | 2 1/16 in |
| Inch/Metric | Inch |
| Overall Length | 2.5 in |
| Length Type | Deep |
| Socket Size | 1 7/16 in |
| No. of Points | 6 |
| Drive End Diameter | 1 21/32 in |
| Weight | 1.48 LB |

