- 3/4" Socket Drive Size, 1.375" Socket Size, 3 1/2" Overall Length
| Socket Size | 1 3/8 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Diameter | 1 55/64 in |
| Socket Drive Size | 3/4 in |
| Length Type | Deep |
| Overall Length | 3.5 in |
| Socket Series | Deep |
| Drive End Diameter | 1 21/32 in |
| Weight | 1.24 LB |

