- 3/4" Socket Drive Size, 42 mm Socket Size, 69.0 mm Overall Length
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Length Type | Standard |
| No. of Points | 12 |
| Drive End Diameter | 43.6 mm |
| Socket Size | 42 mm |
| Socket Diameter | 59.9 mm |
| Inch/Metric | Metric |
| Overall Length | 69 mm |
| Weight | 1.61 LB |

