- 3/4" Socket Drive Size, 41 mm Socket Size, 66.2 mm Overall Length
| Socket Size | 41 mm |
| Socket Series | Standard |
| Overall Length | 66.2 mm |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Socket Diameter | 56.8 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Drive End Diameter | 43.6 mm |
| Weight | 1.36 LB |

