- 3/4" Socket Drive Size, 38 mm Socket Size, 61.2 mm Overall Length
| Socket Size | 38 mm |
| Overall Length | 61.2 mm |
| Socket Diameter | 52.1 mm |
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Series | Standard |
| Drive End Diameter | 40.6 mm |
| Weight | 0.97 LB |

