- 3/4" Socket Drive Size, 35 mm Socket Size, 57.9 mm Overall Length
| Socket Diameter | 47.3 mm |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Drive End Diameter | 40.6 mm |
| Socket Size | 35 mm |
| Socket Series | Standard |
| Length Type | Standard |
| Overall Length | 57.9 mm |
| Weight | 0.84 LB |

