- 3/4" Socket Drive Size, 30 mm Socket Size, 56.4 mm Overall Length
| Socket Diameter | 40.6 mm |
| Socket Series | Standard |
| Drive End Diameter | 37.8 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| Overall Length | 56.4 mm |
| Length Type | Standard |
| No. of Points | 12 |
| Socket Size | 30 mm |
| Weight | 0.67 LB |

