- 6 Point Deep Socket
- 3/4" Drive
- 15/16" Socket Size
- 3 1/2" Overall Length
| Drive Type | Square |
| Locking Type | Ball |
| No. of Points | 6 |
| Overall Length | 3.5 in |
| Finish | Nickel Chrome |
| Socket Series | Deep |
| Tip Type | Box |
| Inch/Metric | Inch |
| Opening Size | 15/16 in |
| Material | Forged Alloy Steel |
| Socket Drive Size | 3/4 in |
| Socket Size | 15/16 in |
| Length Type | Deep |
| Weight | 0.91 LB |

