- 3/4" Socket Drive Size, 29 mm Socket Size, 56.4 mm Overall Length
| No. of Points | 12 |
| Socket Diameter | 40.6 mm |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Length Type | Standard |
| Drive End Diameter | 37.8 mm |
| Overall Length | 56.4 mm |
| Socket Size | 29 mm |
| Inch/Metric | Metric |
| Weight | 0.65 LB |

