- 3/4" Socket Drive Size, 0.875" Socket Size, 3 1/2" Overall Length
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Socket Size | 7/8 in |
| Overall Length | 3.5 in |
| Drive End Diameter | 1 3/8 in |
| Socket Series | Deep |
| Length Type | Deep |
| No. of Points | 6 |
| Socket Diameter | 1 3/8 in |
| Weight | 0.86 LB |

