- 3/4" Socket Drive Size, 0.8125" Socket Size, 2" Overall Length
| Socket Series | Standard |
| Overall Length | 2 in |
| Socket Diameter | 1 5/16 in |
| Socket Type | Hand |
| Length Type | Standard |
| Drive End Diameter | 1 5/16 in |
| Socket Size | 13/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Weight | 0.41 LB |

