- 3/4'' Socket Drive Size, 23 mm Socket Size, 50.8 mm Overall Length
| No. of Points | 12 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Overall Length | 50.8 mm |
| Socket Size | 23 mm |
| Drive End Diameter | 35.7 mm |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Socket Diameter | 35.7 mm |
| Weight | 0.53 LB |

