- 3/4'' Socket Drive Size, 21 mm Socket Size, 50.8 mm Overall Length
| Socket Size | 21 mm |
| Socket Drive Size | 3/4 in |
| Socket Diameter | 32.2 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Drive End Diameter | 33.3 mm |
| Overall Length | 50.8 mm |
| No. of Points | 12 |
| Socket Series | Standard |
| Weight | 0.42 LB |

